Replacement 2" Operating Nut
Replacement 2" Operating Nut
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 517 Series
- Coating:
- Fusion Bonded Epoxy
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Operating Nut
- UL Listed:
- No