Shower Drain with Strainer in Polished Chrome
Shower Drain with Strainer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 225-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Chromes
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2-1/4 in
- Grate Diameter:
- 6-1/2 in
- IAPMO Listed:
- No
- UPC:
- 082647155268