This product requires certification to purchase.

3/4 x 1/2 in. GHT x FIPS Cast Brass Reducing Tee

Matco-Norca

WTI 3/4 x 1/2 in. GHT x FIPS Cast Brass Reducing Tee

  • Fast #
  • Part #MWTI77
  • Item #4488494
  • Manufacturer Part #MN-WTI-77
5 out of 5 Customer Rating
Brand image
Matco-Norca

WTI 3/4 x 1/2 in. GHT x FIPS Cast Brass Reducing Tee

  • Fast #
  • Part #MWTI77
  • Item #4488494
  • Manufacturer Part #MN-WTI-77
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
WTI
End Connection 1:
GHT
End Connection 2:
FIPS
End Connection 3:
FIPS
End Connections:
GHT x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing, Tee
Material:
Cast Brass
UPC:
082647060739