3/4 x 1/2 in. GHT x FIPS Cast Brass Reducing Tee
WTS 3/4 x 1/2 in. GHT x FIPS Cast Brass Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- WTS
- End Connection 1:
- GHT
- End Connection 2:
- FIPS
- End Connection 3:
- FIPS
- End Connections:
- GHT x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- Material:
- Cast Brass