This product requires certification to purchase.

4 ft. x 4 in. Black Ductile Iron Pipe Wrap

Mathey Dearman

4 ft. x 4 in. Black Ductile Iron Pipe Wrap

  • Fast #
  • Part #MD160
  • Item #9546040
  • Manufacturer Part #D160
4.5 out of 5 Customer Rating
Brand image
Mathey Dearman

4 ft. x 4 in. Black Ductile Iron Pipe Wrap

  • Fast #
  • Part #MD160
  • Item #9546040
  • Manufacturer Part #D160
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Table of tangents and straight edge
  • Instructions for cutting elbows
  • Sides marked in 1/8" (3.2mm) Increments to 36" (914mm)
  • Instruction for finding the length of an elbow.
  • 45° angle chart
  • Degree markings
  • Available in 4", 6" and 7" widths
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
Length:
4 ft
Material:
Ductile Iron
Product Type:
Pipe Wrap
Size:
Medium
Width:
4 in