This product requires certification to purchase.

56 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Black

Matthews Fan Company

Eliza-H 56 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Black

  • Fast #
  • Part #MEKHBKBK
  • Item #9727815
  • Manufacturer Part #EKH-BK-BK
3.6 out of 5 Customer Rating
Brand image
Matthews Fan Company

Eliza-H 56 in. 3-Blade Indoor/Outdoor Ceiling Fan in Matte Black

  • Fast #
  • Part #MEKHBKBK
  • Item #9727815
  • Manufacturer Part #EKH-BK-BK
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Blade Pitch:
27°
Blade Span:
56 in
CFM:
4034 ft3/min
Ceiling Fan Blade Finish:
Matte Black
Collection:
Eliza-H
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Remote/Wall Control
ETL Listed:
Yes
Fan Speeds:
6
Height:
9 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Material:
Aluminum, Steel, Plastic
Material Type:
ABS, Polycarbonate
Number of Blades:
3
RPM:
175
UPC:
840059600062
Volts:
110/220V
Watts:
33.49 W