52in. Indoor 3-Blade Matte Black Ceiling Fan
Laura 52in. Indoor 3-Blade Matte Black Ceiling Fan
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Pitch:
- 45°
- Blade Span:
- 16 in
- CFM:
- 1600 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Laura
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Remote
- Depth:
- 19-1/2 in
- Diameter:
- 16 in
- Fan Speeds:
- 3
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Material:
- Aluminum, Steel
- Number of Blades:
- 3
- RPM:
- 1520
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 28.1 W
- Width:
- 16 in