This product requires certification to purchase.

56 in. Pneumatic Extruded Aluminum Actuator

Max-Air Technology

MT Series 56 in. Pneumatic Extruded Aluminum Actuator

  • Fast #
  • Part #MT56SR5
  • Item #7530207
  • Manufacturer Part #MT56.S5.F10-F12.CH27
3.1 out of 5 Customer Rating
Brand image
Max-Air Technology

MT Series 56 in. Pneumatic Extruded Aluminum Actuator

  • Fast #
  • Part #MT56SR5
  • Item #7530207
  • Manufacturer Part #MT56.S5.F10-F12.CH27
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Actuator Type:
Pneumatic
Collection:
MT Series
Height:
7-19/20 in
Length:
16-23/50 in
Material:
Extruded Aluminum
Maximum Temperature:
176
Pressure - Maximum:
120 psig
Recommended Valve Application:
Water
Torque (In-Lbs):
6362 in-lbs
UL Listed:
No
Valve Size:
56 in
Width:
7-13/100 in