18 HP 55 Gal 170 Max PSI Single-Stage Truck Mount Gas Reciprocating Air Compressor
18 HP 55 Gal 170 Max PSI Single-Stage Truck Mount Gas Reciprocating Air Compressor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- V Style Pump Improves Cooling & Minimizes Vibration
- Prewired Plug & Play Battery Cables for Electric Start System
- Fuel saving Idle Control
Specifications
- Capacity:
- 55 gal
- Portable:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 170 psi
- Product Type:
- Filter Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including Carbon Black and Titanium Dioxide, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- W18G55TRKEHMAP
- UPC:
- 020791510090