This product requires certification to purchase.

5 HP 60 Gal 150 Max PSI 18.5 CFM Single-Stage Stationary Electric (208, 230 Volt 1 Phase) Reciprocating Air Compressor

MAXair Premium

5 HP 60 Gal 150 Max PSI 18.5 CFM Single-Stage Stationary Electric (208, 230 Volt 1 Phase) Reciprocating Air Compressor

  • Fast #
  • Part #WC5160V1MAP
  • Item #12455660
  • Manufacturer Part #C5160V1-MAP
5 out of 5 Customer Rating
MAXair Premium

5 HP 60 Gal 150 Max PSI 18.5 CFM Single-Stage Stationary Electric (208, 230 Volt 1 Phase) Reciprocating Air Compressor

  • Fast #
  • Part #WC5160V1MAP
  • Item #12455660
  • Manufacturer Part #C5160V1-MAP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Liquid filled pressure gauge is easy to read
  • Auto drop premium air filters
  • Heavy duty pressure switch
  • Heavy Duty Pressure Switch: With convenient on/off control
  • Metal Air Filters With "Auto Drop" Feature: Extends compressor life, easy to maintain
  • 208/230V Single Phase Motor: Thermally protected; mag starter not required
  • 60 Gallon ASME Tank Rated To 150 PSI
  • Convenient oil drain on front of unit
  • Easy view oil sight gauge
  • Requires Certification

Specifications

Capacity:
60 gal
Height:
67
Horsepower:
5 hp
Length:
31
Phase:
Single Phase
Portable:
No
Power Source:
Electric
Pressure - Maximum:
170 psi
Product Type:
Filter Kit
Proposition 65:
WARNING: This product can expose you to chemicals including Carbon Black and Titanium Dioxide, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tank Style:
Hotdog
Type:
WC5160V1MAP
UPC:
777589002717
Volts:
208V
Weight:
280
Width:
23