This product requires certification to purchase.

L Size Yarn Nitrile Coated Palm Glove

MaxiCut®

L Size Yarn Nitrile Coated Palm Glove

  • Fast #
  • Part #P18570L
  • Item #6214111
  • Manufacturer Part #18-570/L
4.3 out of 5 Customer Rating
Brand image
MaxiCut®

L Size Yarn Nitrile Coated Palm Glove

  • Fast #
  • Part #P18570L
  • Item #6214111
  • Manufacturer Part #18-570/L
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Innovative Fibers - Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - Delivered through our micro-cup finish, allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 2
Coating:
Nitrile
Color Finish Category:
Greens
Color Finish Name:
Green
Glove Size:
L
Glove Type:
Cut Resistant
Length:
9-1/10 in
Material:
Yarn, Rubber
Material Type:
Nitrile
Reusable:
Yes
Thickness:
15 ga
UPC:
616314044595