M Size Seamless Knit Engineered Yarn and Micro-foam Nitrile Coating Glove in Blue and Black
M Size Seamless Knit Engineered Yarn and Micro-foam Nitrile Coating Glove in Blue and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
- 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today.
- Innovative fibres - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
- Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
- Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
- Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
- Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
- This glove has been laundered prior to final packaging making it clean and safe for use.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 3, ANSI A2
- ASTM:
- ASTM F-2992 2015, ASTM F-1790 2005
- CE Approved:
- Yes
- Coating:
- Nitrile
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Black
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Finishing and Inspection, Gardening, Warehousing, Power Tools
- Length:
- 22-1/2 in
- Material:
- Micro-Foam, Xrystal™ Engineered Yarn, Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 140
- Reusable:
- No
- Thickness:
- 15 ga
- Width:
- 3-4/5 in