This product requires certification to purchase.

S Size Seamless Knit Engineered Yarn and Micro-foam Nitrile Coating Glove in Blue and Black

MaxiCut® Ultra DT™

S Size Seamless Knit Engineered Yarn and Micro-foam Nitrile Coating Glove in Blue and Black

  • Fast #
  • Part #P443445SPR
  • Item #7874532
  • Manufacturer Part #44-3445S
3.3 out of 5 Customer Rating
Brand image
MaxiCut® Ultra DT™

S Size Seamless Knit Engineered Yarn and Micro-foam Nitrile Coating Glove in Blue and Black

  • Fast #
  • Part #P443445SPR
  • Item #7874532
  • Manufacturer Part #44-3445S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Innovative fibres - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today.
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
  • Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
  • This glove has been laundered prior to final packaging making it clean and safe for use.
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 3, ANSI A2
ASTM:
ASTM F-2992 2015, ASTM F-1790 2005
Coating:
Nitrile
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Glove Size:
S
Glove Type:
Finishing and Inspection, Gardening, Warehousing, Power Tools
Length:
21-1/2 in
Material:
Micro-Foam, Xrystal Engineered Yarn, Rubber
Material Type:
Nitrile
Reusable:
No
Width:
3-2/5 in