M Size Foam Nitrile Nylon Plastic Glove in Pink
M Size Foam Nitrile Nylon Plastic Glove in Pink
Package Quantity Info:
Pair: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone free
- 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
- Optimized Grip - The micro-cup finish allows for a controlled grip
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
Documents
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Glove Size:
- M
- Glove Type:
- Automotive Components, General Assembly, Horticulture, Micro-Engineering, Painting
- Length:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Width:
- 3-3/10 in