This product requires certification to purchase.

XS Size Foam Nitrile Nylon Plastic Glove in Pink

MaxiFlex® Active

XS Size Foam Nitrile Nylon Plastic Glove in Pink

  • Fast #
  • Part #P348264XS
  • Item #7874538
  • Manufacturer Part #34-8264XS
3.9 out of 5 Customer Rating
Brand image
MaxiFlex® Active

XS Size Foam Nitrile Nylon Plastic Glove in Pink

  • Fast #
  • Part #P348264XS
  • Item #7874538
  • Manufacturer Part #34-8264XS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone free
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - The micro-cup finish allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • Requires Certification

Documents


Specifications

Coating:
Nitrile
Color Finish Category:
Pinks
Color Finish Name:
Pink
Glove Size:
XS
Glove Type:
Automotive Components, General Assembly, Horticulture, Micro-Engineering, Painting
Length:
7-7/10 in
Material:
Plastic
Material Type:
Nylon
Reusable:
Yes
Width:
3-1/10 in