Cut Level A2 Cut Resistant Gloves, 3XL
Cut Level A2 Cut Resistant Gloves, 3XL
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Innovative fibers - we source our base ingredients to develop our own unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort.
- Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
- 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
- Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
- Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
- Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation. And free from natural rubber latex.
- This glove has been laundered prior to final packaging making it clean and safe for use.
Documents
Specifications
- Coating:
- Nitrile
- Color Finish Name:
- Green
- Glove Size:
- XXXL
- Glove Type:
- Cut Resistant
- Reusable:
- Yes
- Type:
- P348743XXXL
- UPC:
- 616314165115