This product requires certification to purchase.

XL Size Yarn Glove with Premium Nitrile Coated MicroFoam Grip in Green with Black

MaxiFlex® Cut™

XL Size Yarn Glove with Premium Nitrile Coated MicroFoam Grip in Green with Black

  • Fast #
  • Part #P348753XL
  • Item #7346014
  • Manufacturer Part #34-8753/XL
4.2 out of 5 Customer Rating
Brand image
MaxiFlex® Cut™

XL Size Yarn Glove with Premium Nitrile Coated MicroFoam Grip in Green with Black

  • Fast #
  • Part #P348753XL
  • Item #7346014
  • Manufacturer Part #34-8753/XL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Dozen: 1 Case: 72
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Innovative fibers - we source our base ingredients to develop our own unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
  • Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A2 Cut Level A2
ASTM:
ASTM F-2992 2015
Coating:
Nitrile
Color Finish Category:
Greens
Color Finish Name:
Green, Black
Glove Size:
XL
Glove Type:
Cut Resistant, Gardening, Inspection, Maintenance, Material Handling
Length:
9-3/5
Material:
Yarn, Rubber
Material Type:
Nitrile
Reusable:
Yes
UPC:
616314156380