This product requires certification to purchase.

XS Size Nitrile Coated Engineered Yarn Gloves in Green

MaxiFlex® Cut™

XS Size Nitrile Coated Engineered Yarn Gloves in Green

  • Fast #
  • Part #P348743XS
  • Item #8319324
  • Manufacturer Part #34-8743/XS
3.7 out of 5 Customer Rating
Brand image
MaxiFlex® Cut™

XS Size Nitrile Coated Engineered Yarn Gloves in Green

  • Fast #
  • Part #P348743XS
  • Item #8319324
  • Manufacturer Part #34-8743/XS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Innovative fibers - we source our base ingredients to develop our own unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort. Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
  • Consistent liner penetration from the nitrile leaves only the soft liner resting against the skin.
  • Optimized grip delivered through our micro-cup finish allows for a controlled grip.
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
  • This glove has been laundered prior to final packaging making it clean and safe for use. It also complies with FDA food handling requirements 21 CFR, Part 177.
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin. The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-8743V).
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105 2016, ANSI Cut Level A2
ASTM:
ASTM F-2992 2015
Coating:
Nitrile
Color Finish Category:
Greens
Color Finish Name:
Green
Glove Size:
XS
Glove Type:
Assembly, Finishing and Inspection, Gardening, Logisitics and Warehousing, Maintenance, Wiring Operations
Height:
8 in
Material:
Engineered Yarn, Rubber
Material Type:
Nitrile
Reusable:
Yes
UPC:
616314155529
Width:
3-1/5 in