This product requires certification to purchase.

Size M 18 ga Nitrile Synthetic Fiber and Plastic Reusable Gloves in Blue

MaxiFlex®

Elite™ Size M 18 ga Nitrile Synthetic Fiber and Plastic Reusable Gloves in Blue

  • Fast #
  • Part #P34274M
  • Item #10092369
  • Manufacturer Part #34-274/M
3.5 out of 5 Customer Rating
Brand image
MaxiFlex®

Elite™ Size M 18 ga Nitrile Synthetic Fiber and Plastic Reusable Gloves in Blue

  • Fast #
  • Part #P34274M
  • Item #10092369
  • Manufacturer Part #34-274/M
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nitrile MicroFoam coatings are compatible with light oils and provide good grip and excellent abrasion resistance
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Even more efficient breathability - the heat from your hand travels quicker through the breathable surface due to it being 35% thinner than any other traditional foam gloves enabling it to breathe 40% more efficiently than similar gloves
  • 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 30% thinner - than traditional foam nitrile gloves on the market whilst offering similar mechanical performance to traditional foam nitrile gloves
  • Ultra light weight liner - the use of an ultra light liner utilized to produce smooth and rounded fingertips, maximizing fingertip sensitivity
  • Requires Certification

Documents


Specifications

ANSI:
3
Coating:
Nitrile
Collection:
Elite™
Color Finish Category:
Blues
Color Finish Name:
Blue
Glove Size:
M
Glove Type:
Coated
Material:
Synthetic Fiber, Plastic
Material Type:
Lycra, Nylon
Reusable:
Yes
Thickness:
18 ga
UPC:
616314128103