15G Class Level A3 Nitrile Coated MicroFoam Grip on Full Hand, XL
15G Class Level A3 Nitrile Coated MicroFoam Grip on Full Hand, XL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Silicone and Latex free
- 36° Breathability - Patented micro-foam nitrile coating offers 36° breathability, making it the most breathable glove on the market today
- 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
- Optimized Grip - The micro-cup finish allows for a controlled grip
Documents
Specifications
- Coating:
- PVC
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XL
- Glove Type:
- Seamless
- Type:
- P34846TXL
- UPC:
- 616314131301