L Size Micro Foam and Nitrile Coated Glove in Grey and Black
L Size Micro Foam and Nitrile Coated Glove in Grey and Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Micro Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
- Optimized Grip - The micro-cup finish allows for a controlled grip
Documents
Specifications
- ANSI:
- A4
- Coating:
- Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Glove Size:
- L
- Glove Type:
- General Purpose
- Length:
- 8-7/10
- Material:
- Lycra, Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 15 ga
- UPC:
- 616314018077