This product requires certification to purchase.

Nylon and Nitrile Size L Glove in Light Blue

MaxiFlex®

Nylon and Nitrile Size L Glove in Light Blue

  • Fast #
  • Part #P34824L
  • Item #9816610
  • Manufacturer Part #34-824/L
4.8 out of 5 Customer Rating
Brand image
MaxiFlex®

Nylon and Nitrile Size L Glove in Light Blue

  • Fast #
  • Part #P34824L
  • Item #9816610
  • Manufacturer Part #34-824/L
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • MicroFoam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Silicone and latex free
  • 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 25% Thinner - than most foam nitrile gloves on the market while offering twice the mechanical performance
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Characteristics & Features
Coating
Nitrile
Color Finish Category
Blues
Color Finish Name
Light Blue
Disposable
No
Material
Plastic, Rubber
Material Type
Nitrile, Nylon