Nylon and Nitrile Size M Glove in Light Blue
Nylon and Nitrile Size M Glove in Light Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MicroFoam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Silicone and latex free
- 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- 25% Thinner - than most foam nitrile gloves on the market while offering twice the mechanical performance
- Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort
Documents
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Blues
- Color Finish Name:
- Light Blue
- Disposable:
- No
- Glove Size:
- M
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, Nylon