XL Size Nylon and Lycra® Gloves with Nitrile Coated Grip in Black and Grey
XL Size Nylon and Lycra® Gloves with Nitrile Coated Grip in Black and Grey
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ultra cool and very comfortable to wear, breathable coating keeps hands cool and dry
- Excellent dexterity, sensitivity and tactility
- Designed to produce minimal lint and dust
- Minimal penetration (strike through) keeps the liner soft on the inside of the glove
- Silicone Free
- CFIA Approved
Specifications
- ANSI:
- ANSI Cut Level A1, ANSI/ISEA 105 2016
- ASTM:
- ASTM F-2992 2015
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Glove Size:
- XL
- Glove Type:
- Construction, Knit Wrist, Manufacturing, Seamless
- Length:
- 8-9/10
- Material:
- Lycra, Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- UPC:
- 616314121579