XXL Size 15 ga Nylon Gloves in Grey with Black
XXL Size 15 ga Nylon Gloves in Grey with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Pair tagged with triangle eyelet for easy showroom display
- MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone free
- 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
- Optimized Grip - The micro-cup finish allows for a controlled grip
Documents
Specifications
- ANSI:
- ANSI A1
- Coating:
- Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Glove Size:
- XXL
- Glove Type:
- Automotive Components, General Assembly, Horticulture, Micro-Engineering, Painting
- Length:
- 9-1/10
- Material:
- Lycra, Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 15 ga
- UPC:
- 616314121593
- Width:
- 3-9/10