13-1/2 in. Flushmount with Marble Glass Shade
13-1/2 in. Flushmount with Marble Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Glass part for the Essentials - 584x collection
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Color Temperature:
- 2700
- Glass Type:
- Marble
- Height:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lumens:
- 1344
- Material:
- Iron, Glass
- Number of Lights:
- 1
- Width:
- 13-1/2 in