This product requires certification to purchase.

26W 2-Light Fluorescent Flush Mount Ceiling Fixture in White

Maxim Lighting®

26W 2-Light Fluorescent Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M85881WTWT
  • Item #3254664
  • Manufacturer Part #85881WTWT
3.7 out of 5 Customer Rating
Brand image
Maxim Lighting®

26W 2-Light Fluorescent Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M85881WTWT
  • Item #3254664
  • Manufacturer Part #85881WTWT
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
5 in
Light Bulb Type:
Fluorescent
Lumens:
1800
Number of Lights:
2
UPC:
783209048850
Watts:
26 W