2.9W G9 LED Light Bulb with Bi-Pin Base
2.9W G9 LED Light Bulb with Bi-Pin Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LED 2.9W
- Volts: 120
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Clear
- Color Temperature:
- 3500
- Dimmable:
- No
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- UL Listed:
- Yes
- UPC:
- 783209120501
- Volts:
- 120V
- Watts:
- 2.9 W