This product requires certification to purchase.

36 in. Extension Rod in Oil Rubbed Bronze

Maxim Lighting®

36 in. Extension Rod in Oil Rubbed Bronze

  • Fast #
  • Part #M43636049
  • Item #5124154
  • Manufacturer Part #43636049
4.9 out of 5 Customer Rating
Brand image
Maxim Lighting®

36 in. Extension Rod in Oil Rubbed Bronze

  • Fast #
  • Part #M43636049
  • Item #5124154
  • Manufacturer Part #43636049
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
36
UPC:
755943436361