8 in. LED 2-Light Outdoor Wall Lantern in Adobe AE
Arbor 8 in. LED 2-Light Outdoor Wall Lantern in Adobe AE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Arbor
- Color Finish Name:
- Adobe AE
- Depth:
- 14
- Glass Type:
- Clear
- Height:
- 23-1/2
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 1360
- Material:
- Aluminum, Stainless Steel, Crystal
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 783209128453
- Volts:
- 120V
- Watts:
- 8.5
- Width:
- 11