36 in. Fan Downrod in Satin Nickel
Basic-Max 36 in. Fan Downrod in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Documents
Specifications
- Collection:
- Basic-Max
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 36 in
- Length:
- 36 in
- Material:
- Iron
- UL Listed:
- No
- UPC:
- 783209024663
- Width:
- 17/20 in