9 in. 100 W 3-Light Iron Medium Bracket in Satin Nickel
Basix 9 in. 100 W 3-Light Iron Medium Bracket in Satin Nickel
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Basix
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 9 in
- Glass Type:
- Ice
- Height:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3450
- Material:
- Iron
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783209212206
- Watts:
- 100 W
- Width:
- 19 in