18 in. 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Satin Nickel
Bongo 18 in. 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel, Fabric
- Safety Rated for Dry Locations
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Bongo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 18 in
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $19.80
- Height:
- 7-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 840
- Material:
- Steel, Fabric
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783209173514
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in
- Wire Gauge (AWG):
- 12 ga