This product requires certification to purchase.

60 W Medium Lantern in Black

Maxim Lighting®

Builder Cast 60 W Medium Lantern in Black

  • Fast #
  • Part #M1025BK
  • Item #2126545
  • Manufacturer Part #1025BK
4.2 out of 5 Customer Rating
Brand image
Maxim Lighting®

Builder Cast 60 W Medium Lantern in Black

  • Fast #
  • Part #M1025BK
  • Item #2126545
  • Manufacturer Part #1025BK
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Builder Cast
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
672
Material:
Die Cast Aluminum, Glass
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
UPC:
783209102521
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
5-1/2 in