This product requires certification to purchase.

11 x 5-1/4 in. 60W 1-Light Outdoor Wall Lantern in Bronze

Maxim Lighting®

Bungalow 11 x 5-1/4 in. 60W 1-Light Outdoor Wall Lantern in Bronze

  • Fast #
  • Part #M3152CDWSBZ
  • Item #4432310
  • Manufacturer Part #3152CDWSBZ
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Bungalow 11 x 5-1/4 in. 60W 1-Light Outdoor Wall Lantern in Bronze

  • Fast #
  • Part #M3152CDWSBZ
  • Item #4432310
  • Manufacturer Part #3152CDWSBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bungalow
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Seeded, Wilshire
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Craftsman
Lumens:
1150
Material:
Die Cast Aluminum
Number Of Hours:
2500 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
UPC:
783209315204
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
5-1/4 in