10 in. 60W 1-Light Outdoor Wall Lantern in Adobe AE
Calistoga 10 in. 60W 1-Light Outdoor Wall Lantern in Adobe AE
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Calistoga
- Color Finish Category:
- Greys
- Color Finish Name:
- Adobe AE
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Satin White
- Height:
- 10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 783209009400
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60
- Width:
- 7