60W 2-Light Candelabra E-12 Incandescent Wall Lantern in Oriental Bronze
Carriage House 60W 2-Light Candelabra E-12 Incandescent Wall Lantern in Oriental Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Carriage House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oriental Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Water
- Height:
- 20
- Installation Type:
- Wall Mount
- Length:
- 12-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Victorian
- Lumens:
- 1344
- Material:
- Vivex
- Number Of Hours:
- 1500
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 783209063129
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60
- Width:
- 9