This product requires certification to purchase.

2-Light Bath and Vanity Light in Satin Nickel

Maxim Lighting®

Conical 2-Light Bath and Vanity Light in Satin Nickel

  • Fast #
  • Part #M9012SWSN
  • Item #4102314
  • Manufacturer Part #9012SWSN
3.2 out of 5 Customer Rating
Brand image
Maxim Lighting®

Conical 2-Light Bath and Vanity Light in Satin Nickel

  • Fast #
  • Part #M9012SWSN
  • Item #4102314
  • Manufacturer Part #9012SWSN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Conical
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
2700
Depth:
6
Dimmable:
Yes
Glass Type:
White
Height:
6-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary, Traditional, Transitional
Lumens:
2300
Material:
Glass
Number of Lights:
2
UL Listed:
No
UPC:
783209901216
Volts:
120V
Watts:
100
Width:
13