This product requires certification to purchase.

3-Light Bath and Vanity Light in Satin Nickel

Maxim Lighting®

Conical 3-Light Bath and Vanity Light in Satin Nickel

  • Fast #
  • Part #M9013SWSN
  • Item #4102278
  • Manufacturer Part #9013SWSN
3.1 out of 5 Customer Rating
Brand image
Maxim Lighting®

Conical 3-Light Bath and Vanity Light in Satin Nickel

  • Fast #
  • Part #M9013SWSN
  • Item #4102278
  • Manufacturer Part #9013SWSN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Conical
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
2700
Depth:
6 in
Dimmable:
Yes
Glass Type:
White
Height:
6-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional, Contemporary, Transitional
Lumens:
3450
Material:
Glass
Number of Lights:
3
UL Listed:
No
UPC:
783209901315
Volts:
120V
Watts:
100 W
Width:
19 in