3-Light 40W Bath Vanity Light in Natural Aged Brass
Contessa 3-Light 40W Bath Vanity Light in Natural Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Contessa
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Aged Brass
- Depth:
- 4
- ETL Listed:
- No
- Height:
- 10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783209104594
- Volts:
- 120V
- Watts:
- 40
- Width:
- 20-3/4