20W 1-Light 120V Semi-Flushmount Ceiling Fixture in White
Convert 20W 1-Light 120V Semi-Flushmount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Convert
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2800
- Energy Star Compliant:
- No
- Height:
- 1-1/10 in
- Installation Type:
- Flush Mount
- Length:
- 8 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1400
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783209111486
- Watts:
- 20 W
- Width:
- 8 in