6-1/2 in. 60 W 1-Light Medium Lantern in Black
Crown Hill 6-1/2 in. 60 W 1-Light Medium Lantern in Black
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Crown Hill
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Early American
- Lumens:
- 672
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 783209103139
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 6-1/2 in