14 in. 60W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Essentials 14 in. 60W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel
- Safety rated for damp locations
- Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs
- With Maxim Lighting you will find quality product that is well designed, well priced and readily available
Specifications
- ADA Compliant:
- No
- Application:
- Building, Residential
- Collection:
- Essentials
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 5 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1344
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783209112810
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in