This product requires certification to purchase.

13-1/4 in. 3-Light Flushmount in Satin Nickel with Frosted Glass Shade

Maxim Lighting®

Finesse 13-1/4 in. 3-Light Flushmount in Satin Nickel with Frosted Glass Shade

  • Fast #
  • Part #M21500FTSN
  • Item #3993843
  • Manufacturer Part #21500FTSN
3.6 out of 5 Customer Rating
Brand image
Maxim Lighting®

Finesse 13-1/4 in. 3-Light Flushmount in Satin Nickel with Frosted Glass Shade

  • Fast #
  • Part #M21500FTSN
  • Item #3993843
  • Manufacturer Part #21500FTSN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Collection:
Finesse
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
2700
Dimmable:
Yes
Glass Type:
Frosted
Height:
5
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
2016
Material:
Metal
Number of Lights:
3
UL Listed:
Yes
UPC:
783209074903
Volts:
120V
Watts:
60
Width:
13-1/4