10 x 8 in. 100 W 3-Light Medium Bracket in Platinum Dusk
Fremont 10 x 8 in. 100 W 3-Light Medium Bracket in Platinum Dusk
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Fremont
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Platinum Dusk
- Depth:
- 8 in
- Glass Type:
- Wilshire
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lumens:
- 3450
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783209059771
- Watts:
- 100 W
- Width:
- 29 in