60W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome
Hollow 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel, Glass
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Hollow
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783209199378
- Volts:
- 110/130V
- Watts:
- 60 W
- Width:
- 23 in