This product requires certification to purchase.

6-Light 30W Wall Mount Bath Light in Polished Chrome

Maxim Lighting®

Ice 6-Light 30W Wall Mount Bath Light in Polished Chrome

  • Fast #
  • Part #M39623IBPC
  • Item #7009035
  • Manufacturer Part #39623IBPC
3.1 out of 5 Customer Rating
Brand image
Maxim Lighting®

Ice 6-Light 30W Wall Mount Bath Light in Polished Chrome

  • Fast #
  • Part #M39623IBPC
  • Item #7009035
  • Manufacturer Part #39623IBPC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ice
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
3 in
ETL Listed:
No
Height:
6 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lumens:
2420
Material:
Glass, Zinc Metal Alloy, Steel
Number of Lights:
6
UL Listed:
Yes
UPC:
783209121669
Volts:
120V
Watts:
30 W
Width:
28 in