11-1/2 in. 1-Light Flushmount in Oil Rubbed Bronze with Frosted Glass Shade
11-1/2 in. 1-Light Flushmount in Oil Rubbed Bronze with Frosted Glass Shade
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 672
- Material:
- Iron
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783209059856
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-1/2 in