This product requires certification to purchase.

12 in. Extension Rod in Satin Nickel

Maxim Lighting®

12 in. Extension Rod in Satin Nickel

  • Fast #
  • Part #M43632049
  • Item #5112081
  • Manufacturer Part #43632049
3.5 out of 5 Customer Rating
Brand image
Maxim Lighting®

12 in. Extension Rod in Satin Nickel

  • Fast #
  • Part #M43632049
  • Item #5112081
  • Manufacturer Part #43632049
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes hardware for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1
Length:
12
UPC:
755943436323