#123 Address Light Frame in Bronze
#123 Address Light Frame in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Height:
- 7 in
- Length:
- 12-1/2 in
- Lettering:
- 123
- Light Bulb Type:
- LED
- Lumens:
- 160
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Light Frame
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 6 W
- Weight:
- 1.21 lb
- Width:
- 2-1/4 in